Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W, 24 in L, 24 Grit

  • Mfr # 57500

  • Zoro # G106906173


product price: $3.65
/ea
Sold in multiples of 5 for $18.25

Key Features

Width
3 in
Length
24 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57500
Zoro #
G106906173
UPC #
699053575001
Country of Origin
Italy

Dimensions

Width
3 in
Length
24 in

Details

Grit
24

Description

Alum Ox Belt3x241Ax 24PK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.