3/4 in W, 20-1/2 in L, Very Fine, Blue

  • Mfr # 77577

  • Zoro # G506906582


product price:  $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Width
3/4 in
Length
20-1/2 in
Grade
Very Fine
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77577
Zoro #
G506906582
UPC #
699053775777
Country of Origin
United States

Dimensions

Width
3/4 in
Length
20-1/2 in

Details

Grade
Very Fine
Color
Blue

Description

Nonwoven Belt34x2012BluePK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.