3A Premium Coated Flap Wheel, 2-1/2 in Dia, 1 in W Face, 80 Grit, Medium Grade, Aluminum Oxide Abras

  • Mfr # 71171

  • Zoro # G109007327


product price:  $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Overall Diameter
2-1/2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71171
Zoro #
G109007327
UPC #
88341374332
Country of Origin
United States

Dimensions

Overall Diameter
2-1/2 in
Flap Width
1 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
80
Backing Material
Cotton
Backing Weight
X-Weight
Shank Type
Threaded
Maximum Operating Speed
20000 RPM

Description

SAIT Coated Flap Wheel, Premium, Series: 3A, 2-1/2 in Wheel Diameter, 1 in Face Width, 80 Grit, Medium Grade, Aluminum Oxide Abrasive, 20000 rpm Maximum, 1/4-20 Center Hole Thread Size, Cotton Backing, X-Weight Backing Weight, Threaded Spindle Attachment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products