Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
3A Spindle Mount Coated Flap Wheel With Grinding Aid, 2 In Dia X 1 In W, 1/4 In, 60/Coarse, Aluminum
- Mfr # 74050
- Zoro # G109007167
product price:Â
$
11.59
/ea
Sold in multiples of 10 for
$115.90
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74050
- Zoro #
- G109007167
- UPC #
- 699053740508
- Country of Origin
- Italy
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 60
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 2 in
- Flap Width
- 1 in
Description
SAIT Coated Flap Wheel, Spindle Mount, Series: 3A, 2 in dia, 1 in Width, 1/4 in, 60/Coarse, Aluminum Oxide Abrasive, 20000 RPM Maximum, Applicable Materials: Ferrous and Non-Ferrous Metals, High Tensile Steel, Stainless Steel and Titanium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.