Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in W, 36 in L, 40 Grit

  • Mfr # 60663

  • Zoro # G906907141


product price: $5.35
/ea
Sold in multiples of 10 for $53.50

Key Features

Width
4 in
Length
36 in
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60663
Zoro #
G906907141
UPC #
699053606637
Country of Origin
Italy

Dimensions

Width
4 in
Length
36 in

Details

Grit
40

Description

Sanding Belt Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.