Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in W, 60 in L, 60 Grit

  • Mfr # 60225

  • Zoro # G506906742


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Width
4 in
Length
60 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60225
Zoro #
G506906742
UPC #
-
Country of Origin
Italy

Dimensions

Width
4 in
Length
60 in

Details

Grit
60

Description

Sanding Belt Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.