Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in W, 48 in L, 120 Grit

  • Mfr # 63257

  • Zoro # G806907784


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Width
6 in
Length
48 in
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63257
Zoro #
G806907784
UPC #
699053632575
Country of Origin
Italy

Dimensions

Width
6 in
Length
48 in

Details

Grit
120

Description

Sanding Belt Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.