Abrasive Cut-Off Wheel, 4-1/2 in Dia, 0.09 in Thick, Zirconia Alumina, 36 Grit
- Mfr # 23824
- Zoro # G609005427
product price:Â
$
4.15
/ea
Sold in multiples of 25 for
$103.75
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
0.09 in
Connector Size
7/8 in
Grit
36
Primary Material Application
Ferrous Metals, High Tensile Alloy and Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23824
- Zoro #
- G609005427
- UPC #
- 699053238241
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Grit
- 36
- Primary Material Application
- Ferrous Metals, High Tensile Alloy and Stainless Steel
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 13300 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.09 in
- Connector Size
- 7/8 in
Description
SAIT SaitZ-Tech Cut-Off Wheel, High Performance Thin High Speed, 4-1/2 in Wheel Dia, 0.09 in Wheel Thickness, 7/8 in Center Hole, 36 Grit, Medium Grade, Zirconia Alumina Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Wheel Type Number: Type 1, For Use With: Circular Saw and Angle Grinders, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.