Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, 5 in Dia, 0.045 in Thick, Aluminum Oxide, A60S Grit
- Mfr # 23103
- Zoro # G509005534
product price:Â
$
3.99
/ea
Sold in multiples of 50 for
$199.50
Key Features
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Ferrous and Non-Ferrous Metal
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23103
- Zoro #
- G509005534
- UPC #
- 699053231037
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Grit
- A60S
- Primary Material Application
- Ferrous and Non-Ferrous Metal
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Fast High Speed Thin Cut, 5 in dia, 0.045 in Thickness, 7/8 in, A60S Grit, Very Fine Grade, Aluminum Oxide Abrasive, 12200 RPM Maximum, Applicable Materials: Ferrous and Non-Ferrous Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.