Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 0.125 in Thick, 20 mm Arbor Hole Size, Silicon Carbide

  • Mfr # 23462

  • Zoro # G2716981


product price:  $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
0.125 in
Connector Size
20 mm
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23462
Zoro #
G2716981
UPC #
699053234625
Country of Origin
United States

Dimensions

Overall Diameter
12 in
Overall Thickness
0.125 in
Connector Size
20 mm

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Asphalt, Concrete, Masonry
Abrasive Material
Silicon Carbide
Series
Big M.A.C.(TM)
Maximum Operating Speed
6,300 RPM
Application
Asphalt, Concrete, Masonry
Diamond Knockout
No
Bond Type
Resin
Connector Type
Unthreaded Hole
Compatible Tool Type
Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw
Reinforced Status
Reinforced
Primary Material Applicationn
Asphalt, Concrete, Masonry

Description

Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 36, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Application Asphalt, Concrete, Masonry, Series Big M.A.C.(TM), Wheel Type Type 1, Maximum Operating Speed 6,300 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products