Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.125 in Thick, 20 mm Arbor Hole Size, Silicon Carbide
Mfr # 23464
Zoro # G2485253
product price:Â $18.25
/eaKey Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
20 mm
Grit
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23464
Zoro #
G2485253
UPC #
699053234649
Country of Origin
United States
Dimensions
Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
20 mm
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Asphalt, Concrete, Masonry
Abrasive Material
Silicon Carbide
Series
Big M.A.C. Heavy Duty
Maximum Operating Speed
5,460 RPM
Specification
C24R
Diamond Knockout
No
Application
Asphalt, Concrete, Masonry
Bond Type
Resin
Reinforced Status
Reinforced
Compatible Tool Type
Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw
Connector Type
Unthreaded Hole
Primary Material Applicationn
Asphalt, Concrete, Masonry
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Application Asphalt, Concrete, Masonry, Series Big M.A.C. Heavy Duty, Wheel Type Type 1, Specification C24R, Maximum Operating Speed 5,460 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.