Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/16 in Thick, Aluminum Oxide, A36T Grit
- Mfr # 23040
- Zoro # G309005161
product price:Â
$
2.69
/ea
Sold in multiples of 50 for
$134.50
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Grit
A36T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23040
- Zoro #
- G309005161
- UPC #
- 699053230405
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A36T
- Primary Material Application
- Ferrous Metal and Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 25000 RPM
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 1/16 in
- Connector Size
- 3/8 in
Description
SAIT Cut-Off Wheel, Type 1 Burr Free High Speed Thin Cut, 3 in dia, 1/16 in Thickness, 3/8 in, A36T Grit, Medium Grade, Aluminum Oxide Abrasive, 25000 RPM Maximum, Applicable Materials: Ferrous Metal and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.