Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/16 in Thick, Aluminum Oxide, A36T Grit
Mfr # 23042
Zoro # G809005210
product price:Â $2.59
/ea
Sold in multiples of 50 for $129.50
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Grit
A36T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23042
Zoro #
G809005210
UPC #
699053230429
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
A36T
Primary Material Application
Ferrous Metal and Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25000 RPM
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Fast High Speed Thin Cut, 3 in dia, 1/16 in Thickness, 1/4 in, A36T Grit, Medium Grade, Aluminum Oxide Abrasive, 25000 RPM Maximum, Applicable Materials: Ferrous Metal and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.