Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Big M.A.C. Portable Saw Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, Silicon Carbide
- Mfr # 23462
- Zoro # G309005437
product price:Â
$
10.39
/ea
Sold in multiples of 10 for
$103.90
Key Features
Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23462
- Zoro #
- G309005437
- UPC #
- 699053234625
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 in
- Connector Size
- 20 mm
Details
- Item
- Big M.A.C. Portable Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Abrasive Material
- Silicon Carbide
- Maximum Operating Speed
- 6300 RPM
Description
SAIT Cut-Off Wheel, Type 1 Portable Saw, Series: Big M.A.C., 12 in dia, 1/8 in Thickness, 20 mm, Silicon Carbide Abrasive, 6300 RPM Maximum, Applicable Materials: Brick, Concrete, Masonry, Stone, Soft Aggregate, Schedule 40 and Schedule 80 PVC Pipe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.