Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 36 Grit
- Mfr # 22230
- Zoro # G7514902
product price:Â
$
3.79
/ea
Key Features
Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22230
- Zoro #
- G7514902
- UPC #
- 699053222301
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 36
- Primary Material Application
- Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- The Ultimate Cut
- Maximum Operating Speed
- 13,300 RPM
- Specification
- A60S
- Diamond Knockout
- No
- Application
- Aluminum, Ferrous Metal, Nonferrous Materials, Stainless
- Bond Type
- Resin
- Connector Type
- Unthreaded Hole
- Compatible Tool Type
- Angle Grinder, Circular Saw
- Reinforced Status
- Reinforced
- Primary Material Applicationn
- Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel, Series The Ultimate Cut, Wheel Type Type 1, Specification A60S, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.