Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, 24 Grit

  • Mfr # 23100

  • Zoro # G2717009


product price:  $3.55
/ea
Sold in multiples of 50 for $177.50

Key Features

Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23100
Zoro #
G2717009
UPC #
699053231006
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.0938 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Cast Iron, Steel
Abrasive Material
Aluminum Oxide
Series
A24R
Maximum Operating Speed
13,300 RPM
Application
Ferrous Metal
Diamond Knockout
No
Bond Type
Resin
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Angle Grinder, Circular Saw
Primary Material Applicationn
Cast Iron, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0938 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Application Cast Iron, Steel, Series A24R, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.