Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.035 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide
- Mfr # 23070
- Zoro # G3039102
product price:Â
$
2.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23070
- Zoro #
- G3039102
- UPC #
- 699053230702
- Country of Origin
- Italy
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- A60T
- Maximum Operating Speed
- 19,000 RPM
- Application
- Ferrous Metal, Stainless
- Diamond Knockout
- No
- Bond Type
- Resin
- Connector Type
- Unthreaded Hole
- Compatible Tool Type
- Die Grinder
- Reinforced Status
- Reinforced
- Primary Material Applicationn
- Cast Iron, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 0.035 in
- Connector Size
- 3/8 in
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Application Cast Iron, Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.