Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 22240

  • Zoro # G7619997


product price:  $4.45
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22240
Zoro #
G7619997
UPC #
699053222400
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
The Ultimate Cut
Maximum Operating Speed
10,200 RPM
Specification
A60S
Application
Aluminum, Ferrous Metal, Nonferrous Materials, Stainless
Diamond Knockout
No
Bond Type
Resin
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder, Circular Saw
Reinforced Status
Reinforced
Primary Material Applicationn
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel, Series The Ultimate Cut, Wheel Type Type 1, Specification A60S, Maximum Operating Speed 10,200 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.