Abrasive Cut-Off Wheel, Type 27-/ Type 42, 5 in Dia, 3/32 in Thick, 5/8"-11 Arbor Hole Size

  • Mfr # 22170

  • Zoro # G606917556


product price:  $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Wheel Type
Type 27-/ Type 42
Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
5/8"-11
Primary Material Application
Ferrous metals (iron, steel, welds, etc.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22170
Zoro #
G606917556
UPC #
699053221700
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
5/8"-11

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27-/ Type 42
Primary Material Application
Ferrous metals (iron, steel, welds, etc.)
Abrasive Material
Aluminum Oxide
Series
A24R
Maximum Operating Speed
12,200 RPM

Description

Cutting WheelT275x332x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.