Abrasive Cut-Off Wheel, Type 29, 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 27501

  • Zoro # G706916640


product price:  $7.69
/ea
Sold in multiples of 25 for $192.25

Key Features

Wheel Type
Type 29
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Primary Material Application
Steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27501
Zoro #
G706916640
UPC #
699053275017
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 29
Grit
60
Primary Material Application
Steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
Abrasive Material
Aluminum Oxide
Series
Challenger IIâ„¢
Maximum Operating Speed
13,280 RPM

Description

Flex Grinding Wheel45x18x7860xPK25 Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.