
Abrasive Cut-Off Wheel, Type 29, 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 27502
Zoro # G106916639
product price:Â $7.69
/ea
Sold in multiples of 25 for $192.25
Key Features
Wheel Type
Type 29
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Primary Material Application
Steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
27502
Zoro #
G106916639
UPC #
699053275024
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 29
Grit
100
Primary Material Application
Steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
Abrasive Material
Aluminum Oxide
Series
Challenger IIâ„¢
Maximum Operating Speed
13,280 RPM
Description
Flex Grind Wheel45x18x78100xPK25 Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.