Gas Powered Saw Cut-off Wheel A 924 SX, 16 x 5/32 x 1", 10PK
- Mfr # A924SX4004.025F
- Zoro # G021719230
product price:Â
$
286.99
/pk of 10, $28.70/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
16 in
Overall Thickness
5/32 in
Connector Size
1 in
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A924SX4004.025F
- Zoro #
- G021719230
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Diameter
- 16 in
- Overall Thickness
- 5/32 in
- Connector Size
- 1 in
Details
- Item
- Large Bonded Wheel
- Wheel Type
- Type 1
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 5,500 RPM
- Diamond Knockout
- No
- Application
- Gas-Powered Saws, But Not Permitted For Off-Hand Cutting. Metal, Railroad Tracks, Steel, and Ferrous Metals
- Compatible Tool Type
- Gas Powered Saw
- Reinforced Status
- Reinforced Fiberglass
- Abrasive Grit
- 24
- Connector Type
- Unthreaded Hole
Description
For Use With A Gas-Powered Saw, But Not Permitted For Off-Hand Cutting. Designed For Use On Metal, Railroad Tracks, Steel, and Ferrous Metals, A 924 SX, 16 in, 5/32 in, 1 in, Large Bonded Wheel, Type 1, 24 Grit, Steel, Aluminum Oxide, A 924 SX Special, 5,500RPM, Ferrous Metals, Gas Powered Saw, Reinforced Fiberglass, Unthreaded Hole, Steel, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.