Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Grinding Wheel

  • Mfr # 20207

  • Zoro # G809753821


product price: $18.89
/ea
Sold in multiples of 25 for $472.25

Key Features

Abrasive Material
Ceramic
Grit
24
Series
Ultimate Grind Ceramic
Overall Thickness
0.25 in
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207
Zoro #
G809753821
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.25 in
Connector Size
7/8 in
Overall Diameter
7 in

Details

Item
Abrasive Grinding Wheel
Abrasive Material
Ceramic
Grit
24
Series
Ultimate Grind Ceramic
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel

Description

Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Ultimate Grind Ceramic, Wheel Type Type 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.