Zoro Homepage

Abrasive Grinding Wheel

  • Mfr # 22549

  • Zoro # G109753835


product price: $30.29
/ea
Sold in multiples of 10 for $302.90

Key Features

Abrasive Material
Ceramic
Grit
24
Series
The Ultimate Pipeline Ceramic
Overall Thickness
0.125 in
Primary Material Applicationn
Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22549
Zoro #
G109753835
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.125 in
Connector Size
5/8"-11
Overall Diameter
9 in

Details

Item
Abrasive Grinding Wheel
Abrasive Material
Ceramic
Grit
24
Series
The Ultimate Pipeline Ceramic
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Wheel Type
Type 27
Primary Material Application
Stainless Steel, Steel

Description

Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline Ceramic, Wheel Type Type 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.