Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Abrasive Grinding Wheel
- Mfr # 22571
- Zoro # G406917305
product price:Â
$
7.75
/ea
Sold in multiples of 10 for
$77.50
Key Features
Primary Material Application
Stainless Steel, Steel
Grit
60
Wheel Type
Type 27
Overall Thickness
0.045 in
Overall Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22571
- Zoro #
- G406917305
- UPC #
- -
- Country of Origin
- United States
- Primary Material Application
- Stainless Steel, Steel
- Grit
- 60
- Wheel Type
- Type 27
- Abrasive Material
- Ceramic
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Threaded Hole
- Series
- The Ultimate Ceramic
- Item
- Abrasive Grinding Wheel
Dimensions
- Overall Thickness
- 0.045 in
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Ceramic, Wheel Type Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.