Zoro Homepage

Abrasive Grinding Wheel

  • Mfr # 27710

  • Zoro # G309753833


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Abrasive Material
Ceramic
Grit
36
Series
Challenger 3 Ceramic
Connector Size
7/8 in
Overall Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27710
Zoro #
G309753833
UPC #
-
Country of Origin
Italy

Dimensions

Connector Size
7/8 in
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in

Details

Item
Abrasive Grinding Wheel
Abrasive Material
Ceramic
Grit
36
Series
Challenger 3 Ceramic
Wheel Type
Type 29
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Copper, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Copper, Stainless Steel, Steel

Description

Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Challenger 3 Ceramic, Wheel Type Type 29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.