
Alu Ox Fiber Disc2A918x78 60xPK100
Mfr # 50084
Zoro # G106907408
product price: $3.99
/ea
Sold in multiples of 100 for $399.00
Key Features
Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in
Abrasive Grit
60
Max. RPM
6600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50084
Zoro #
G106907408
UPC #
699053500843
Country of Origin
Italy
Dimensions
Disc Diameter
9-1/8 in
Mounting Hole Size
7/8 in
Details
Abrasive Grit
60
Max. RPM
6600
Description
Alu Ox Fiber Disc2A918x78 60xPK100 Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.