Alum Ox Disc2A7x5811 80xPK150
- Mfr # 50138
- Zoro # G606907021
product price:Â
$
3.35
/ea
Sold in multiples of 150 for
$502.50
Key Features
Disc Diameter
7 in
Mounting Hole Size
5/8"-11
Abrasive Grit
80
Max. RPM
8500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50138
- Zoro #
- G606907021
- UPC #
- 699053501383
- Country of Origin
- Italy
Dimensions
- Disc Diameter
- 7 in
- Mounting Hole Size
- 5/8"-11
Details
- Abrasive Grit
- 80
- Max. RPM
- 8500
Description
Alum Ox Disc2A7x5811 80xPK150 Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.