
Alum Ox Disc2A918x5811 24xPK150
Mfr # 50141
Zoro # G806907074
product price: $5.35
/ea
Sold in multiples of 150 for $802.50
Key Features
Disc Diameter
9-1/8 in
Mounting Hole Size
5/8"-11
Abrasive Grit
24
Max. RPM
6600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50141
Zoro #
G806907074
UPC #
699053501413
Country of Origin
Italy
Dimensions
Disc Diameter
9-1/8 in
Mounting Hole Size
5/8"-11
Details
Abrasive Grit
24
Max. RPM
6600
Description
Alum Ox Disc2A918x5811 24xPK150 Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.