Alum Ox Fiber Disc3A412x78x36PK100
- Mfr # 50060
- Zoro # G706906887
product price:Â
$
2.49
/ea
Sold in multiples of 100 for
$249.00
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Grit
36
Max. RPM
13,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50060
- Zoro #
- G706906887
- UPC #
- 699053500607
- Country of Origin
- Italy
- Abrasive Grit
- 36
- Max. RPM
- 13,300 RPM
Dimensions
- Disc Diameter
- 4-1/2 in
- Mounting Hole Size
- 7/8 in
Description
Alum Ox Fiber Disc3A412x78x36PK100 Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.