
Alum Ox Fiber Disc3A412x78x80PK100
Mfr # 50063
Zoro # G506906841
product price:Â $1.95
/ea
Sold in multiples of 100 for $195.00
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Grit
80
Max. RPM
13300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50063
Zoro #
G506906841
UPC #
699053500638
Country of Origin
Italy
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Abrasive Grit
80
Max. RPM
13300
Description
Alum Ox Fiber Disc3A412x78x80PK100 Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.