
Alum Ox Fiber Disc3A45x78 120xPK100
Mfr # 50065
Zoro # G606906833
product price:Â $1.95
/ea
Sold in multiples of 100 for $195.00
Key Features
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Grit
120
Max. RPM
13300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50065
Zoro #
G606906833
UPC #
699053500652
Country of Origin
Italy
Dimensions
Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Details
Abrasive Grit
120
Max. RPM
13300
Description
Alum Ox Fiber Disc3A45x78 120xPK100 Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.