Alum Ox Fiber Disc3A7x78 120xPK100

  • Mfr # 50075

  • Zoro # G806907173


product price:  $2.65
/ea
Sold in multiples of 100 for $265.00

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Grit
120
Max. RPM
8500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50075
Zoro #
G806907173
UPC #
699053500751
Country of Origin
Italy

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
120
Max. RPM
8500

Description

Alum Ox Fiber Disc3A7x78 120xPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.