Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Oxide Fiber Disc2A4x58 80xPK100

  • Mfr # 50004

  • Zoro # G706906108


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Disc Diameter
4 in
Mounting Hole Size
5/8 in
Max. RPM
13500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50004
Zoro #
G706906108
UPC #
699053500041
Country of Origin
Italy

Dimensions

Disc Diameter
4 in
Mounting Hole Size
5/8 in

Details

Abrasive Grit
80
Max. RPM
13500

Description

Alum Oxide Fiber Disc2A4x58 80xPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.