Alum Oxide Fiber Disc2A7x78 60xPK25

  • Mfr # 50034

  • Zoro # G306906157


product price:  $2.39
/ea
Sold in multiples of 25 for $59.75

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Grit
60
Max. RPM
8500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50034
Zoro #
G306906157
UPC #
699053500348
Country of Origin
Italy

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
60
Max. RPM
8500

Description

Alum Oxide Fiber Disc2A7x78 60xPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.