This item is Discontinued.

No Product Image Available

This item is Discontinued.

United Abrasives/Sait

AW-D Mini Open Coated Abrasive Roll, 5 yd L x 4-1/2 in W, 100 Grit, Fine Grade, Aluminum Oxide Abras (Discontinued)

Mfr # 81104
Zoro # G909147988
UPC # 699053811048
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81104
Zoro #
G909147988
UPC #
699053811048
Country of Origin
United States

Dimensions

Overall Length
5 yd
Overall Width
4-1/2 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Fine
Grit
100
Backing Material
Paper
Backing Weight
D
Color
Red

Description

SAIT Open Coated Abrasive Roll, Mini, Series: AW-D, 4-1/2 in Roll Width, 5 yd Roll Length, 100 Grit, Fine Grade, Aluminum Oxide Abrasive, Paper Backing, Red, Applicable Materials: Wood, Paint, Body Filler, Primer, Ferrous and Non-Ferrous Metals, D-Weight Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.