AW-D Mini Open Coated Abrasive Roll, 5 yd L x 4-1/2 in W, 150 Grit, Very Fine Grade, Aluminum Oxide
- Mfr # 81106
- Zoro # G909147964
product price:Â
$
10.25
/ea
Sold in multiples of 10 for
$102.50
Key Features
Overall Length
5 yd
Overall Width
4-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81106
- Zoro #
- G909147964
- UPC #
- 699053811062
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Open Coat
- Grade
- Very Fine
- Grit
- 150
- Backing Material
- Paper
- Backing Weight
- D
- Color
- Red
Dimensions
- Overall Length
- 5 yd
- Overall Width
- 4-1/2 in
Description
SAIT Open Coated Abrasive Roll, Mini, Series: AW-D, 4-1/2 in Roll Width, 5 yd Roll Length, 150 Grit, Very Fine Grade, Aluminum Oxide Abrasive, Paper Backing, Red, Applicable Materials: Wood, Paint, Body Filler, Primer, Ferrous and Non-Ferrous Metals, D-Weight Backing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.