Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Roll12x1x18120xPK100

  • Mfr # 38314

  • Zoro # G406907092


product price: $0.84
/ea
Sold in multiples of 100 for $84.00

Key Features

Grit
120
Diameter
1/2 in
Length
1 in
Arbor Hole
1/8 in
Max. RPM
26000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38314
Zoro #
G406907092
UPC #
699053383149
Country of Origin
Italy

Dimensions

Diameter
1/2 in
Length
1 in

Details

Grit
120
Arbor Hole
1/8 in
Max. RPM
26000

Description

Cartridge Roll12x1x18120xPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.