Zoro Homepage

Ceramic Fiber Disc7S7x78 36xPK100

  • Mfr # 57245

  • Zoro # G706907259


product price: $5.19
/ea
Sold in multiples of 100 for $519.00

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Grit
36
Max. RPM
8500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57245
Zoro #
G706907259
UPC #
699053572451
Country of Origin
Italy

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
36
Max. RPM
8500

Description

Ceramic Fiber Disc7S7x78 36xPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.