Zoro Homepage

Ceramic Flap Disc5x5811 36xPK10

  • Mfr # 78327

  • Zoro # G506907367


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Overall Diameter
5 in
Backing Plate Material
Ferrous and non-ferrous metals and Stainless
Grit
36
Maximum Operating Speed
12200
Application
Contour finishing, Deburring, Finishing and blending, Welding grinding and blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78327
Zoro #
G506907367
UPC #
699053783277
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Ceramic Flap Disc
Backing Plate Material
Ferrous and non-ferrous metals and Stainless
Grit
36
Maximum Operating Speed
12200
Application
Contour finishing, Deburring, Finishing and blending, Welding grinding and blending
Arbor
5/8-11 in

Description

Ceramic Flap Disc5x5811 36xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.