Ceramic Flap DiscT295x5811 36x PK10

  • Mfr # 72937

  • Zoro # G406905692


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Backing Material
Fiberglass
Overall Diameter
5
Connector Size
5/8-11
Abrasive Material
Ceramic
Flap Disc Type
Type 29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72937
Zoro #
G406905692
UPC #
699053729374
Country of Origin
United States

Dimensions

Overall Diameter
5
Connector Size
5/8-11

Details

Backing Material
Fiberglass
Abrasive Material
Ceramic
Grit
36
Flap Disc Type
Type 29

Description

Ceramic Flap DiscT295x5811 36x PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.