Ceramic Flap DiscT295x5811 60xPK10
Mfr # 72939
Zoro # G006905870
product price: $11.45
/eaSold in multiples of 10 for $114.50
Key Features
Grit
60
Connector Size
5/8-11
Flap Disc Type
Type 29
Backing Material
Fiberglass
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72939
Zoro #
G006905870
UPC #
699053729398
Country of Origin
United States
Dimensions
Connector Size
5/8-11
Overall Diameter
5"
Details
Grit
60
Flap Disc Type
Type 29
Backing Material
Fiberglass
Abrasive Material
Ceramic
Description
Ceramic Flap DiscT295x5811 60xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.