Zoro Homepage

Ceramic Flap DiscT295x78 80xPK10

  • Mfr # 72830

  • Zoro # G506906278


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Abrasive Material
Ceramic
Overall Diameter
5
Backing Material
Fiberglass
Flap Disc Type
Type 29
Connector Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72830
Zoro #
G506906278
UPC #
699053728308
Country of Origin
United States

Dimensions

Overall Diameter
5
Connector Size
7/8"

Details

Abrasive Material
Ceramic
Backing Material
Fiberglass
Flap Disc Type
Type 29
Grit
80

Description

Ceramic Flap DiscT295x78 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.