Close Coated Floor Sanding Roll, 50 yd L x 8 in W, 40 Grit, Coarse Grade, Silicon Carbide Abrasive,

  • Mfr # 85303

  • Zoro # G109041185


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 yd
Overall Width
8 in
Abrasive Material
Silicon Carbide
Abrasive Type
Closed Coat
Grade
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85303
Zoro #
G109041185
UPC #
699053853031
Country of Origin
United States

Dimensions

Overall Length
50 yd
Overall Width
8 in

Details

Abrasive Material
Silicon Carbide
Abrasive Type
Closed Coat
Grade
Coarse
Grit
40
Backing Material
Paper
Backing Weight
X

Description

SAIT Close Coated Floor Sanding Roll, 8 in Roll Width, 50 yd Roll Length, 40 Grit, Coarse Grade, Silicon Carbide Abrasive, Paper Backing, Applicable Materials: Wood, X-Weight Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.