Close Coated Floor Sanding Roll, 50 yd L x 8 in W, 60 Grit, Medium Grade, Silicon Carbide Abrasive,
- Mfr # 85304
- Zoro # G409041236
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 yd
Overall Width
8 in
Abrasive Material
Silicon Carbide
Abrasive Type
Close Coated
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85304
- Zoro #
- G409041236
- UPC #
- 699053853048
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 8 in
Details
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Close Coated
- Grade
- Medium
- Grit
- 60
- Backing Material
- Paper
- Backing Weight
- X
Description
SAIT Close Coated Floor Sanding Roll, 8 in Roll Width, 50 yd Roll Length, 60 Grit, Medium Grade, Silicon Carbide Abrasive, Paper Backing, Applicable Materials: Wood, X-Weight Backing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.