
Cotton Wheel4x14x58A54PK10
Mfr # 29202
Zoro # G906908049
product price: $24.45
/eaSold in multiples of 10 for $244.50
Key Features
Diameter
4 in
Width
1/4 in
Arbor Hole
5/8 in
Max. RPM
13500
Type
27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29202
Zoro #
G906908049
UPC #
699053292021
Country of Origin
United States
Dimensions
Diameter
4 in
Width
1/4 in
Details
Arbor Hole
5/8 in
Grade
A54
Max. RPM
13500
Type
27
Description
Cotton Wheel4x14x58A54PK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.