Cotton Wheel7x14x78A54PK10

  • Mfr # 29214

  • Zoro # G506908081


product price: $31.39
/ea
Sold in multiples of 10 for $313.90

Key Features

Diameter
7 in
Width
1/4 in
Arbor Hole
7/8 in
Max. RPM
8500
Type
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29214
Zoro #
G506908081
UPC #
699053292144
Country of Origin
United States

Dimensions

Diameter
7 in
Width
1/4 in

Details

Arbor Hole
7/8 in
Grade
A54
Max. RPM
8500
Type
27

Description

Cotton Wheel7x14x78A54PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.