Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Pad112x128Ply60xPK50

  • Mfr # 48041

  • Zoro # G806907487


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Grit
60
Thread Size
#8-32
Thickness
1/2 in
Max. RPM
23000
Disc Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48041
Zoro #
G806907487
UPC #
699053480411
Country of Origin
Italy

Dimensions

Thread Size
#8-32
Thickness
1/2 in
Disc Dia.
1-1/2 in

Details

Grit
60
Max. RPM
23000

Description

Cross Pad112x128Ply60xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.