Zoro Homepage

Cross Pad4x110Ply80xPK50

  • Mfr # 48062

  • Zoro # G006905931


product price: $4.89
/ea
Sold in multiples of 50 for $244.50

Key Features

Grit
80
Max. RPM
14000
Thread Size
1/4"-20
Disc Dia.
4 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48062
Zoro #
G006905931
UPC #
699053480626
Country of Origin
Italy

Dimensions

Thread Size
1/4"-20
Disc Dia.
4 in
Thickness
1 in

Details

Grit
80
Max. RPM
14000

Description

Cross Pad4x110Ply80xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.