Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Wheel6x2x5811A16 MBPK5

  • Mfr # 26023

  • Zoro # G006905788


product price: $33.75
/ea
Sold in multiples of 5 for $168.75

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Abrasive Grit
A16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26023
Zoro #
G006905788
UPC #
699053260235
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Back Diameter
4-3/4 in

Details

Abrasive Wheel Type
Type 11
Abrasive Grit
A16
Max. RPM
6050

Description

Cup Wheel6x2x5811A16 MBPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.